Shop AFTERMARKET
See all product information
150S5M790 DAndD Powerdrive S5M Single STS Replacement Timing Belt
Mfr # 150-S5M-790-DD
Zoro # G708228093
product price:Â $21.59
/eaKey Features
Pitch Length
790 mm
Belt Trade Size
S5M
Belt Series
Dura-Sure Torque
Tooth Location
One Side
Tooth Shape
Modified Curvilinear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
150-S5M-790-DD
Zoro #
G708228093
UPC #
-
Country of Origin
Türkiye
Dimensions
Pitch Length
790 mm
Belt Trade Size
S5M
Top Width
15 mm
Details
Belt Series
Dura-Sure Torque
Tooth Location
One Side
Tooth Shape
Modified Curvilinear
Number of Teeth
158
Belt Coating
Nylon
Item
Timing Belt
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Industry Number
150-S5M-790
Belt Material
Neoprene
Description
One New Aftermarket Manufacturer Part 150S5M790PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 15mm, Length 790mm, No Of Teeth 158, Material Neoprene, Series S5M, Pitch 5mmFEATURES BENE FitsSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neopren
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.