Shop AFTERMARKET

15255M450 DAndD Powerdrive 5M Single Replacement Timing Belt

  • Mfr # 1525-5M-450-DD

  • Zoro # G108223322


product price:  $552.99
/ea
Free Shipping & Returns

Key Features

Belt Coating
Nylon
Belt Material
Neoprene
Tooth Shape
Curvilinear
Pitch Length
1525 mm
Top Width
450 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1525-5M-450-DD
Zoro #
G108223322
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
1525 mm
Top Width
450 mm
Belt Trade Size
5M

Details

Belt Coating
Nylon
Belt Material
Neoprene
Tooth Shape
Curvilinear
Item
Timing Belt
Number of Teeth
305
Belt Series
Dura-Sync Torque
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Tooth Location
One Side
Industry Number
1525-5M-450

Description

One New Aftermarket Manufacturer Part 15255M450PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 450mm, Length 1525mm, No Of Teeth 305, Material Neoprene, Series 5M, Pitch 5mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like re

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.