Shop AFTERMARKET

162XL075 DAndD Powerdrive XL Single Replacement Timing Belt

  • Mfr # 162XL075-DD

  • Zoro # G808226159


product price:  $13.35
/ea

Key Features

Tooth Location
One Side
Pitch
0.2 in
Tooth Shape
Trapezoidal
Number of Teeth
81
Belt Coating
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
162XL075-DD
Zoro #
G808226159
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
16.2 in
Belt Trade Size
XL
Top Width
3/4 in

Details

Tooth Location
One Side
Pitch
0.2 in
Tooth Shape
Trapezoidal
Number of Teeth
81
Belt Coating
Nylon
Item
Timing Belt
Belt Series
Dura-Premium Torque
Reinforcing Cord Material
Fiberglass
Industry Number
162XL075
Belt Material
Neoprene

Description

One New Aftermarket Manufacturer Part 162XL075PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0750 Inch, Length 162 Inch, No Of Teeth 81, Material Neoprene, Series XL, Pitch 15 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.