Shop AFTERMARKET

16488M250 DAndD Powerdrive 8M Single Replacement Timing Belt

  • Mfr # 1648-8M-250-DD

  • Zoro # G408227020


product price:  $297.99
/ea
Free Shipping & Returns

Key Features

Tooth Shape
Curvilinear
Belt Trade Size
8M
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Industry Number
1648-8M-250
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1648-8M-250-DD
Zoro #
G408227020
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
8M
Pitch Length
1648 mm
Top Width
250 mm

Details

Item
Timing Belt
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Industry Number
1648-8M-250
Belt Coating
Nylon
Tooth Location
One Side
Belt Series
Dura-Sync Torque
Number of Teeth
206
Pitch
8 mm

Description

One New Aftermarket Manufacturer Part 16488M250PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 250mm, Length 1648mm, No Of Teeth 206, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like re

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.