Shop AFTERMARKET

164XL025 DAndD Powerdrive Timing Belt

  • Mfr # 164XL025-DD

  • Zoro # G308361770


product price:  $10.65
/ea

Key Features

Belt Material
Neoprene
Industry Number
164XL025
Pitch Length
16-3/8 in
Tooth Location
One Side
Pitch
0.2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
164XL025-DD
Zoro #
G308361770
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
16-3/8 in
Belt Trade Size
XL
Top Width
1/4 in

Details

Belt Material
Neoprene
Industry Number
164XL025
Tooth Location
One Side
Item
Timing Belt
Pitch
0.2 in
Belt Series
Dura-Premium Torque
Tooth Shape
Trapezoidal
Number of Teeth
82
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass

Description

One New Aftermarket Manufacturer Part#: 164XL025PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: XL 1/5, Belt Type: Single Sided, No. Of Teeth: 82, Widths: .25 Inch, Outside Length: 16.375 Inch, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.