Shop AFTERMARKET

170XL213 DAndD Powerdrive XL Single Replacement Timing Belt

  • Mfr # 170XL213-DD

  • Zoro # G608228209


product price:  $34.99
/ea

Key Features

Tooth Location
One Side
Industry Number
170XL213
Top Width
2.13 in
Belt Trade Size
XL
Belt Coating
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
170XL213-DD
Zoro #
G608228209
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
2.13 in
Belt Trade Size
XL
Pitch Length
17 in

Details

Tooth Location
One Side
Industry Number
170XL213
Belt Coating
Nylon
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Premium Torque
Number of Teeth
85
Tooth Shape
Trapezoidal
Pitch
0.2 in
Belt Material
Neoprene

Description

One New Aftermarket Manufacturer Part 170XL213PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 2130 Inch, Length 17 Inch, No Of Teeth 85, Material Neoprene, Series XL, Pitch 15 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.