Shop AFTERMARKET

173MXL787 DAndD Powerdrive MXL Single Replacement Timing Belt

  • Mfr # 173MXL787-DD

  • Zoro # G208228869


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Belt Series
Dura-Premium Torque
Belt Material
Neoprene
Tooth Location
One Side
Top Width
7.87 in
Reinforcing Cord Material
Fiberglass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
173MXL787-DD
Zoro #
G208228869
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
7.87 in
Belt Trade Size
MXL
Pitch Length
17.3 in

Details

Belt Series
Dura-Premium Torque
Belt Material
Neoprene
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Industry Number
173MXL787
Tooth Shape
Trapezoidal
Pitch
0.08 in
Number of Teeth
216
Item
Timing Belt
Belt Coating
Nylon

Description

One New Aftermarket Manufacturer Part 173MXL787PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 7870 Inch, Length 173 Inch, No Of Teeth 216, Material Neoprene, Series MXL, Pitch 08 InchFEATURES BENE FitsSingle sided timing belt designRequires Very Low Belt TensionRMA Industry standard trapezoidal shaped tooth profilePositive grip created by the teeth prevents slippage or creep from the pulleyliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliFiberglass tension cords for strengthliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.