174XL037 DAndD Powerdrive XL Single Replacement Timing Belt

  • Mfr # 174XL037-DD

  • Zoro # G808228740


product price: $11.99
/ea

Key Features

Pitch Length - Timing Belts
17.4 in
Number of Teeth - Timing Belts
87
Pitch - Timing Belts
0.2 in
Width - Timing Belts
0.37 in
Core Cord
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174XL037-DD
Zoro #
G808228740
UPC #
-
Country of Origin
Turkey

Dimensions

Pitch Length - Timing Belts
17.4 in
Width - Timing Belts
0.37 in
Height
0.09 in

Details

Number of Teeth - Timing Belts
87
Pitch - Timing Belts
0.2 in
Core Cord
Fiberglass
Material
Neoprene
Item
Timing Belt

Description

One New Aftermarket Manufacturer Part 174XL037PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0370 Inch, Length 174 Inch, No Of Teeth 87, Material Neoprene, Series XL, Pitch 15 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.