Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

180-5M-15 DAndD Powerdrive 5M Single Replacement Timing Belt

  • Mfr # 180-5M-15-DD

  • Zoro # G008362503


product price: $10.65
/ea

Key Features

Pitch Length - Timing Belts
180 mm
Number of Teeth - Timing Belts
36
Pitch - Timing Belts
5 mm
Width - Timing Belts
15 mm
Core Cord
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180-5M-15-DD
Zoro #
G008362503
UPC #
-
Country of Origin
Turkey

Dimensions

Pitch Length - Timing Belts
180 mm
Width - Timing Belts
15 mm
Height
2.80 mm

Details

Number of Teeth - Timing Belts
36
Pitch - Timing Belts
5 mm
Item
Timing Belt
Core Cord
Fiberglass
Material
Neoprene

Description

One New Aftermarket Manufacturer Part#: 180-5M-15PACKAGED UOM: 1/EACHTECHNICAL SPECIFICATIONS: Brand: D-D Powerdrive, WidthThick: 15mm, Length: 180mm, No. Of Teeth: 36, Material: Neoprene, Series: 5M, Pitch: 5mmFEATURES Andamp; BENEFITSAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratings.Because of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variations.HTD belt drives are 99% efficient compared to standard sychronous belt drives.
  • Meets all RMA standards for oil resistance, heat resistance and static conductivity.
  • HTD timing belts eliminate the need for maintenance like relubrication and re-tensioning saving you time and money.
  • HTD timing belts transmit a 30% increase in horsepower ratings compared to traditional trapeziodal tooth timing belts.
  • HTD timing belts resist heavy shock loads and stretch because if continuous helical wound fiberglass cords providing extreme load carrying muscle.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.