Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1800-8M-35 DAndD Powerdrive 8M Single Replacement Timing Belt

  • Mfr # 1800-8M-35-DD

  • Zoro # G108362274


product price: $51.39
/ea

Key Features

Gearbelt Series - Timing Belts
Dura-Sync Torque
Number of Teeth - Timing Belts
225
Pitch - Timing Belts
8 mm
Width - Timing Belts
35 mm
Gearbelt Type
8M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1800-8M-35-DD
Zoro #
G108362274
UPC #
-
Country of Origin
Turkey

Dimensions

Width - Timing Belts
35 mm
Outside Length
1800 mm

Details

Gearbelt Series - Timing Belts
Dura-Sync Torque
Number of Teeth - Timing Belts
225
Pitch - Timing Belts
8 mm
Gearbelt Type
8M
Item
Synchronous Belt

Description

One New Aftermarket Manufacturer Part#: 1800-8M-35PACKAGED UOM: 1/EACHTECHNICAL SPECIFICATIONS: Brand: D-D Powerdrive, WidthThick: 35mm, Length: 1800mm, No. Of Teeth: 225, Material: Neoprene, Series: 8M, Pitch: 8mmFEATURES Andamp; BENEFITSAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratings.Because of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variations.HTD belt drives are 99% efficient compared to standard sychronous belt drives.
  • Meets all RMA standards for oil resistance, heat resistance and static conductivity.
  • HTD timing belts eliminate the need for maintenance like relubrication and re-tensioning saving you time and money.
  • HTD timing belts transmit a 30% increase in horsepower ratings compared to traditional trapeziodal tooth timing belts.
  • HTD timing belts resist heavy shock loads and stretch because if continuous helical wound fiberglass cords providing extreme load carrying muscle.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.