Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18888M50 DAndD Powerdrive 8M Single Replacement Timing Belt

  • Mfr # 1888-8M-50-DD

  • Zoro # G308223627


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
1888 mm
Number of Teeth - Timing Belts
236
Pitch - Timing Belts
8 mm
Height
6 mm
Top Width
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1888-8M-50-DD
Zoro #
G308223627
UPC #
-
Country of Origin
Turkey

Dimensions

Pitch Length - Timing Belts
1888 mm
Height
6 mm
Top Width
50 mm

Details

Number of Teeth - Timing Belts
236
Pitch - Timing Belts
8 mm
Core Cord
Fiberglass
Material
Neoprene
Item
Timing Belt

Description

One New Aftermarket Manufacturer Part 18888M50PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 50mm, Length 1888mm, No Of Teeth 236, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like relub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.