Shop AFTERMARKET

190414M50 DAndD Powerdrive 14M Single Replacement Timing Belt

  • Mfr # 1904-14M-50-DD

  • Zoro # G308224112


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Top Width
50 mm
Belt Coating
Nylon
Belt Trade Size
14M
Tooth Shape
Curvilinear
Belt Series
Dura-Sync Torque
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1904-14M-50-DD
Zoro #
G308224112
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
50 mm
Belt Trade Size
14M
Pitch Length
1904 mm

Details

Belt Coating
Nylon
Tooth Shape
Curvilinear
Belt Series
Dura-Sync Torque
Pitch
14 mm
Belt Material
Neoprene
Industry Number
1904-14M-50
Item
Timing Belt
Number of Teeth
136
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass

Description

One New Aftermarket Manufacturer Part 190414M50PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 50mm, Length 1904mm, No Of Teeth 136, Material Neoprene, Series 14M, Pitch 14mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.