Shop AFTERMARKET

2000S45M360 DAndD Powerdrive S45M Single STS Replacement Timing Belt

  • Mfr # 2000-S4.5M-360-DD

  • Zoro # G808229136


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Top Width
200 mm
Pitch Length
360 mm
Number of Teeth
80
Reinforcing Cord Material
Fiberglass
Gearbelt Type
S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2000-S4.5M-360-DD
Zoro #
G808229136
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
200 mm
Pitch Length
360 mm
Belt Trade Size
S4.5M

Details

Item
Timing Belt
Number of Teeth
80
Reinforcing Cord Material
Fiberglass
Gearbelt Type
S
Temp. Range
-30 to 85°C
Belt Series
Dura-Sure Torque
Belt Coating
Nylon
Industry Number
2000-S4.5M-360
Tooth Location
One Side
Tooth Shape
Modified Curvilinear
Pitch
4.5 mm
Belt Material
Neoprene

Description

One New Aftermarket Manufacturer Part 2000S45M360PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 200mm, Length 360mm, No Of Teeth 80, Material Neoprene, Series S45M, Pitch 45mmFEATURES amp BENEFITSSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neoprene rubber and a continuous helicallywound fiberglass cords to resist heavy shock loadsliliOil resistant, heat resistance and static conductivity resistant meeting or exceeding RMAISO standardsliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.