Shop AFTERMARKET
See all product information
Create Account
200S5M195 DAndD Powerdrive S5M Single STS Replacement Timing Belt
Mfr # 200-S5M-195-DD
Zoro # G508226916
product price:Â $13.89
/eaKey Features
Industry Number
200-S5M-195
Belt Coating
Nylon
Top Width
20 mm
Number of Teeth
39
Pitch Length
195 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
200-S5M-195-DD
Zoro #
G508226916
UPC #
-
Country of Origin
Türkiye
Dimensions
Top Width
20 mm
Pitch Length
195 mm
Belt Trade Size
S5M
Details
Industry Number
200-S5M-195
Belt Coating
Nylon
Item
Timing Belt
Number of Teeth
39
Belt Series
Dura-Sure Torque
Pitch
5 mm
Tooth Shape
Modified Curvilinear
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Description
One New Aftermarket Manufacturer Part 200S5M195PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 20mm, Length 195mm, No Of Teeth 39, Material Neoprene, Series S5M, Pitch 5mmFEATURES BENE FitsSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neoprene
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.