Shop AFTERMARKET

200S5M2980 DAndD Powerdrive S5M Single STS Replacement Timing Belt

  • Mfr # 200-S5M-2980-DD

  • Zoro # G508227029


product price:  $69.35
/ea

Key Features

Top Width
20 mm
Pitch Length
2980 mm
Number of Teeth
596
Reinforcing Cord Material
Fiberglass
Gearbelt Type
S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
200-S5M-2980-DD
Zoro #
G508227029
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
20 mm
Pitch Length
2980 mm
Belt Trade Size
S5M

Details

Item
Timing Belt
Number of Teeth
596
Reinforcing Cord Material
Fiberglass
Gearbelt Type
S
Temp. Range
-30 to 85°C
Tooth Location
One Side
Tooth Shape
Modified Curvilinear
Belt Material
Neoprene
Belt Coating
Nylon
Industry Number
200-S5M-2980
Belt Series
Dura-Sure Torque
Pitch
5 mm

Description

One New Aftermarket Manufacturer Part 200S5M2980PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 20mm, Length 2980mm, No Of Teeth 596, Material Neoprene, Series S5M, Pitch 5mmFEATURES amp BENEFITSSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neoprene rubber and a continuous helicallywound fiberglass cords to resist heavy shock loadsliliOil resistant, heat resistance and static conductivity resistant meeting or exceeding RMAISO standardsliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.