Shop AFTERMARKET

210014M170 DAndD Powerdrive 14M Single Replacement Timing Belt

  • Mfr # 2100-14M-170-DD

  • Zoro # G508222871


product price:  $556.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
150
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Material
Neoprene
Belt Series
Dura-Sync Torque
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2100-14M-170-DD
Zoro #
G508222871
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
2100 mm
Top Width
170 mm
Belt Trade Size
14M

Details

Number of Teeth
150
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Material
Neoprene
Belt Series
Dura-Sync Torque
Tooth Shape
Curvilinear
Item
Timing Belt
Tooth Location
One Side
Industry Number
2100-14M-170
Pitch
14 mm

Description

One New Aftermarket Manufacturer Part 210014M170PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 170mm, Length 2100mm, No Of Teeth 150, Material Neoprene, Series 14M, Pitch 14mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance li

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.