Zoro Homepage

2205M15 DAndD Powerdrive 5M Single Replacement Timing Belt

  • Mfr # 220-5M-15-DD

  • Zoro # G708224323


product price: $12.49
/ea

Key Features

Pitch Length - Timing Belts
220 mm
Number of Teeth - Timing Belts
44
Pitch - Timing Belts
5 mm
Width - Timing Belts
15 mm
Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220-5M-15-DD
Zoro #
G708224323
UPC #
-
Country of Origin
Turkey

Dimensions

Pitch Length - Timing Belts
220 mm
Width - Timing Belts
15 mm
Height
2.80 mm

Details

Number of Teeth - Timing Belts
44
Pitch - Timing Belts
5 mm
Material
Neoprene
Core Cord
Fiberglass
Item
Timing Belt

Description

One New Aftermarket Manufacturer Part 2205M15PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 15mm, Length 220mm, No Of Teeth 44, Material Neoprene, Series 5M, Pitch 5mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like relubrica

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.