Shop AFTERMARKET

226XL001 DAndD Powerdrive XL Single Replacement Timing Belt

  • Mfr # 226XL001-DD

  • Zoro # G808225930


product price:  $10.95
/ea

Key Features

Number of Teeth
113
Pitch Length
22.6 in
Tooth Location
One Side
Belt Series
Dura-Premium Torque
Top Width
0.01 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
226XL001-DD
Zoro #
G808225930
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
22.6 in
Top Width
0.01 in
Belt Trade Size
XL

Details

Number of Teeth
113
Tooth Location
One Side
Belt Series
Dura-Premium Torque
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Item
Timing Belt
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Industry Number
226XL001
Pitch
0.2 in

Description

One New Aftermarket Manufacturer Part 226XL001PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0010 Inch, Length 226 Inch, No Of Teeth 113, Material Neoprene, Series XL, Pitch 15 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.