Shop AFTERMARKET

236L1771 DAndD Powerdrive L Single Replacement Timing Belt

  • Mfr # 236L1771-DD

  • Zoro # G408226108


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
L
Pitch
3/8 in
Belt Series
Dura-Premium Torque
Number of Teeth
63
Industry Number
236L1771
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
236L1771-DD
Zoro #
G408226108
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
L
Pitch Length
23.6 in
Top Width
17.71 in

Details

Pitch
3/8 in
Belt Series
Dura-Premium Torque
Number of Teeth
63
Industry Number
236L1771
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
One Side
Item
Timing Belt
Belt Material
Neoprene
Tooth Shape
Trapezoidal

Description

One New Aftermarket Manufacturer Part 236L1771PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 17710 Inch, Length 236 Inch, No Of Teeth 63, Material Neoprene, Series L, Pitch 38 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.