239015 Chevy GM Radiator, 3714 x 2318 x 2 Fits GM Topkick 20032007

  • Mfr # 239015-NOR

  • Zoro # G808262607


product price:  $1,746.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
239015-NOR
Zoro #
G808262607
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Chevy GM Radiatorb3714 x 2318 x 2 bifontfont size3bFits GM Modelsb fontfont size320032007 GM Topkick with 81L Enginefontfont size3bTech Infobfontfont size3 Core Height 3714fontfont size3 Core Width 2318fontfont size3 Depth 2fontfont size3 Inlet 134 Upper Leftfontfont size3 Outlet 134 Lower Rightfontfont size3 Oil Cooler 58 Quick Connect 1112 Centersfontfont size3 Heater Return Line 58 Outlet Tankfontfont size3 Vent Tube 916 Top of Outlet Tankfontfont size3 Plastic Tank Aluminum Radiator with Heater Return Line and Vent Tubefontfont size3 This Radiator has One Cooler Driver Side Tankfontfont size3 Covers Applications without Coolerfontfont size3 For Single Cooler Option in Passenger Side Tank see 238642fontfont size3 For Similar Version with Two Coolers see 238641fontfont size3bReplaces Part Numbersbfontfont size3 19130053, 15013569, 1003650AS, 8152589150, 15921764, 15258913, 15013568, 88551, 07083001, 21695, 15170908, 1003650, 15013564, 15258915, 1003650ABfont