246310 Forklift Radiator HysterYale 18 78 x 11 1316 x 4 116

  • Mfr # 246310-NOR
  • Zoro # G708338723
product price: 
$
1,032.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
246310-NOR
Zoro #
G708338723
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Forklift Radiator HysterYale 18 78 x 11 1316 x 4 116 Models GDP20, GDP25, GDP30, GDP35VX, GLP20, GLP25, GLP30, GLP35VX, VERACITOR TM, VX SERIES WITH GM 24L AND YANMAR 26L, 33L ENGINESTech InfoOVERALL HEIGHT 24OVERALL WIDTH 13CORE HEIGHT 18 78CORE WIDTH 11 1316DEPTH 4 116 CORE, 5 OVERALLINLET 1 38 UPPER LEFTOUTLET 1 38 LOWER RIGHTOIL COOLER NOFINS PER INCH 6 FLAT FINFILL NECK 32mmFLAT FINSTYLE COREFOR SQUARE WAVE CORE SEE 246308SEE PDF ATTACHMENT BELOW FOR CORE DESIGN INFORMATIONReplaces Part Numbers 3089240, 32592971108924, 8528255, 580057500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews