Shop RAILHEAD GEAR
See all product information
Create Account
Paws System Zone Tag Kit
- Mfr # RH-ZTAG KIT
- Zoro # G316117796
product price:Â
$
1,909.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5 1/2 in
Overall Width
4 3/8 in
Color
Red
Includes
Cigar Jack Adapter, AC Adapter, Zone Tag Warning Strobe
Compatible with Manufacturer Model Number
RH-VTAG KIT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RH-ZTAG KIT
- Zoro #
- G316117796
- UPC #
- -
- Country of Origin
- Slovakia
- Color
- Red
- Item
- Zone Tag Warning Strobe
- Includes
- Cigar Jack Adapter, AC Adapter, Zone Tag Warning Strobe
- Compatible with Manufacturer Model Number
- RH-VTAG KIT
- Compatible Pump Manufacturer Part Number
- RH-VTAG KIT
- For Use with Mfr Model Number
- RH-VTAG KIT
- Compatible Manufacturer Part Number
- RH-VTAG KIT
- Compatible Manufacturer Model Number
- RH-VTAG KIT
- Compatible with Mfr. Model No.
- RH-VTAG KIT
- Compatible Mfr. Model Number
- RH-VTAG KIT
Dimensions
- Overall Height
- 5 1/2 in
- Overall Width
- 4 3/8 in
Description
Paws System Zone Tag Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.