250-S3M-309 DAndD Powerdrive Timing Belt
Mfr # 250-S3M-309-DD
Zoro # G408359905
product price: $19.25
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250-S3M-309-DD
Zoro #
G408359905
UPC #
-
Country of Origin
Turkey
Description
One New Aftermarket Manufacturer Part#: 250-S3M-309PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: S3M 3 mm, Belt Type: Single Sided, No. Of Teeth: 103, Widths: 25 mm, Outside Length: 309 mm, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistantNeoprene teeth have a shear resistance equal to the tensile strength of the belt Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.