250S3M225 DAndD Powerdrive S3M Single STS Replacement Timing Belt

  • Mfr # 250-S3M-225-DD

  • Zoro # G308227861


product price: $17.19
/ea

Key Features

Pitch Length - Timing Belts
225 mm
Number of Teeth - Timing Belts
75
Width - Timing Belts
25 mm
Gearbelt Type
S
Temp. Range
-30 to 85°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-S3M-225-DD
Zoro #
G308227861
UPC #
-
Country of Origin
Turkey

Dimensions

Pitch Length - Timing Belts
225 mm
Width - Timing Belts
25 mm

Details

Number of Teeth - Timing Belts
75
Gearbelt Type
S
Temp. Range
-30 to 85°C
Resists
Stretching
Material
Rubber
Item
Timing Belt

Description

One New Aftermarket Manufacturer Part 250S3M225PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 25mm, Length 225mm, No Of Teeth 75, Material Neoprene, Series S3M, Pitch 3mmFEATURES BENE FitsSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neoprene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.