2520 New 2500 And 3000 PSI Cylinder Rod 112, Bore 25

  • Mfr # HYI40-0619

  • Zoro # G408395972


product price:  $479.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HYI40-0619
Zoro #
G408395972
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Replacement Cylinder Fits Various Hercules Snow Plow Models20 in StrokeRod 112, Bore 25Pin Centers Retracted in 3025Pin Centers Extended in 50252500 and 3000 PSI Double Acting Cylinders 4 in Bore 3000 PSI, 5 in Bore 2500 PSISkived, honed tubingHeady duty welded constructionChromed, ground and polished piston rod will operate at full pressure through 16 inch strokeCast iron piston, cast steel butt, gland and clevisLoaded useal and urethane wiper gland, useal pistonThreaded glandPins and clips includedStandard color is blackStroke control may be installed on 8 inch strokes span stylefontsize 18pxOld Fluid needs to be Completely Flushed and use Clean New Fluidspanfontpp stylefontsize18pxfont faceArialbReplaces Part Numbersb 2520fontpp p

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.