Shop AFTERMARKET

264XL025 DAndD Powerdrive XL Single Replacement Timing Belt

  • Mfr # 264XL025-DD

  • Zoro # G208221501


product price:  $11.99
/ea

Key Features

Belt Coating
Nylon
Belt Material
Neoprene
Number of Teeth
132
Industry Number
264XL025
Reinforcing Cord Material
Fiberglass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
264XL025-DD
Zoro #
G208221501
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
XL
Pitch Length
26.4 in
Top Width
1/4 in

Details

Belt Coating
Nylon
Belt Material
Neoprene
Item
Timing Belt
Number of Teeth
132
Industry Number
264XL025
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Pitch
0.2 in
Belt Series
Dura-Premium Torque
Tooth Shape
Trapezoidal

Description

One New Aftermarket Manufacturer Part 264XL025PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0250 Inch, Length 264 Inch, No Of Teeth 132, Material Neoprene, Series XL, Pitch 15 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.