2656 LED Hood Light Kit Fits Case IH Magnum-MX-Steiger Series 180 190 200 210
- Mfr # 2656-KM
- Zoro # G108399294
product price:Â
$
2,025.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2656-KM
- Zoro #
- G108399294
- UPC #
- -
- Country of Origin
- Türkiye
Description
One New LED Hood Light Kit Fits Case IH Magnum-MX-Steiger Series Fits Case IH Models: Magnum Series: 180, 190, 200, 210, 215, 220, 225, 235, 240, 245, 250, 260, 275, 280, 290, 305, 310, 315, 335, 340, 370, 380
MX Series Maxxum: MX215, MX245, MX275, MX305
Steiger Rowtrac Series: 350, 370, 400, 420, 420 Rowtrac
Steiger Quadtrac Series: 370, 400, 420
Patriot Series Sprayers: 2250, 3240, 3340
Kit Includes: 3 Lights
Driving or Flood/Spot Beam Pattern
17, 400 Effective Lumens
210 Watts
17.5 Amp Draw
Input Voltage - 12 Volt to 24 Volt
Plug and Play Wiring for Easy Install
- Left-Hand Wraparound Hood Light PN: 2641 - TL6160L Light
- Right-Hand Wraparound Hood Light PN: 2642 - TL6160R Light
- Center Hood Light PN: 2640 - TL6150 Light
MX Series Maxxum: MX215, MX245, MX275, MX305
Steiger Rowtrac Series: 350, 370, 400, 420, 420 Rowtrac
Steiger Quadtrac Series: 370, 400, 420
Patriot Series Sprayers: 2250, 3240, 3340
Kit Includes: 3 Lights
Driving or Flood/Spot Beam Pattern
17, 400 Effective Lumens
210 Watts
17.5 Amp Draw
Input Voltage - 12 Volt to 24 Volt
Plug and Play Wiring for Easy Install
- Left-Hand Wraparound Hood Light PN: 2641 - TL6160L Light
- Right-Hand Wraparound Hood Light PN: 2642 - TL6160R Light
- Center Hood Light PN: 2640 - TL6150 Light
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.