Zoro Homepage

300020M170 DAndD Powerdrive 20M Single Replacement Timing Belt

  • Mfr # 3000-20M-170-DD

  • Zoro # G408224319


product price: $847.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
3000 mm
Number of Teeth - Timing Belts
150
Pitch - Timing Belts
20 mm
Height
13.2 mm
Top Width
170 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000-20M-170-DD
Zoro #
G408224319
UPC #
-
Country of Origin
Turkey

Dimensions

Pitch Length - Timing Belts
3000 mm
Height
13.2 mm
Top Width
170 mm

Details

Number of Teeth - Timing Belts
150
Pitch - Timing Belts
20 mm
Item
Timing Belt
Core Cord
Fiberglass
Material
Rubber

Description

One New Aftermarket Manufacturer Part 300020M170PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 170mm, Length 3000mm, No Of Teeth 150, Material Neoprene, Series 20M, Pitch 20mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance li

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.