303451321 Radiator For White Tractor Models 60 Series American

  • Mfr # CSO90-0251

  • Zoro # G608423529


product price: $1,163.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSO90-0251
Zoro #
G608423529
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Replacement Radiator Fits White Tractor Models: 60 Series American18 3/4 x 21 1/2 x 2 1/8OVERALL HEIGHT: 26 1/2OVERALL WIDTH: 22 1/8
CORE HEIGHT: 18 3/4
CORE WIDTH: 21 1/2
DEPTH: 2 1/8
ROWS: 4
FINS PER INCH: 9
FILL NECK HEIGHT: 1 7/8
INLET: 1 3/4
OUTLET: 2 1/4
Replaces Part Num

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.