Shop AFTERMARKET

32555M380 DAndD Powerdrive 5M Single Replacement Timing Belt

  • Mfr # 3255-5M-380-DD

  • Zoro # G708225795


product price:  $827.99
/ea
Free Shipping & Returns

Key Features

Pitch
5 mm
Number of Teeth
651
Tooth Shape
Curvilinear
Top Width
380 mm
Belt Coating
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3255-5M-380-DD
Zoro #
G708225795
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
380 mm
Belt Trade Size
5M
Pitch Length
3255 mm

Details

Pitch
5 mm
Number of Teeth
651
Tooth Shape
Curvilinear
Belt Coating
Nylon
Industry Number
3255-5M-380
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Location
One Side
Belt Material
Neoprene
Belt Series
Dura-Sync Torque

Description

One New Aftermarket Manufacturer Part 32555M380PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 380mm, Length 3255mm, No Of Teeth 651, Material Neoprene, Series 5M, Pitch 5mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like re

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.