Shop AFTERMARKET

3505M16 DAndD Powerdrive 5M Single Replacement Timing Belt

  • Mfr # 350-5M-16-DD

  • Zoro # G708227324


product price:  $13.35
/ea

Key Features

Belt Series
Dura-Sync Torque
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Pitch Length
350 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
350-5M-16-DD
Zoro #
G708227324
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
350 mm
Belt Trade Size
5M
Top Width
16 mm

Details

Belt Series
Dura-Sync Torque
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Industry Number
350-5M-16
Belt Coating
Nylon
Tooth Location
One Side
Item
Timing Belt
Belt Material
Neoprene
Number of Teeth
70

Description

One New Aftermarket Manufacturer Part 3505M16PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 16mm, Length 350mm, No Of Teeth 70, Material Neoprene, Series 5M, Pitch 5mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like relubrica

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.