
38in. Vertical Round Body Muffler Fits Massey Ferguson 85 88
Mfr # 187269M91
Zoro # G008379525
product price: $153.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
187269M91
Zoro #
G008379525
UPC #
-
Country of Origin
Türkiye
Description
One New Aftermarket Replacement Muffler that Fits Massey Ferguson Tractor models: 85, 88
Vertical / Round Body - 4 1/4 Shell Diameter
Dim A 1 A: 15 INLET LENGTH
Dim B 2 B: 2 3/16 INLET I.D.
Dim C 3 C: 14 1/2 SHELL LENGTH
Dim D 4 D: 8 OUTLET LENGTH
Dim E 5 E: 2 1/4 OUTLET O.D.
Dim F 6 F: 38 OVERALL LENGTH
Replaces Part Numbers: 1217-2330, MF-2, 187269M91
RA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.