Shop AFTERMARKET

38MXL012 DAndD Powerdrive MXL Single Replacement Timing Belt

  • Mfr # 38MXL012-DD

  • Zoro # G108222073


product price:  $10.95
/ea

Key Features

Reinforcing Cord Material
Fiberglass
Industry Number
38MXL012
Belt Series
Dura-Premium Torque
Belt Material
Neoprene
Tooth Location
One Side
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
38MXL012-DD
Zoro #
G108222073
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
0.12 in
Belt Trade Size
MXL
Pitch Length
3.8 in

Details

Reinforcing Cord Material
Fiberglass
Industry Number
38MXL012
Belt Series
Dura-Premium Torque
Belt Material
Neoprene
Tooth Location
One Side
Number of Teeth
48
Pitch
0.08 in
Item
Timing Belt
Belt Coating
Nylon
Tooth Shape
Trapezoidal

Description

One New Aftermarket Manufacturer Part 38MXL012PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0120 Inch, Length 38 Inch, No Of Teeth 48, Material Neoprene, Series MXL, Pitch 08 InchFEATURES BENE FitsSingle sided timing belt designRequires Very Low Belt TensionRMA Industry standard trapezoidal shaped tooth profilePositive grip created by the teeth prevents slippage or creep from the pulleyliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliFiberglass tension cords for strengthliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.