Zoro Homepage

40S2M494 DAndD Powerdrive S2M Single STS Replacement Timing Belt

  • Mfr # 40-S2M-494-DD

  • Zoro # G908222761


product price: $11.59
/ea

Key Features

Gearbelt Series - Timing Belts
Dura-Sync Torque
Pitch Length - Timing Belts
2 mm
Number of Teeth - Timing Belts
247
Width - Timing Belts
494 mm
Gearbelt Type
S2M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-S2M-494-DD
Zoro #
G908222761
UPC #
-
Country of Origin
Turkey

Dimensions

Pitch Length - Timing Belts
2 mm
Width - Timing Belts
494 mm
Outside Length
19.44 in

Details

Gearbelt Series - Timing Belts
Dura-Sync Torque
Number of Teeth - Timing Belts
247
Item
Synchronous Belt
Gearbelt Type
S2M

Description

One New Aftermarket Manufacturer Part 40S2M494PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 4mm, Length 494mm, No Of Teeth 247, Material Neoprene, Series S2M, Pitch 2mmFEATURES BENEFITSSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neoprene rubber and a continuous helicallywound fiberglass cords to resist heavy shock loadsliliOil resistant, heat resistance and static conductivity resistant meeting or exceeding RMAISO standardsliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.