Shop AFTERMARKET
See all product information
4400S8M1400 DAndD Powerdrive S8M Single STS Replacement Timing Belt
Mfr # 4400-S8M-1400-DD
Zoro # G108225463
product price:Â $435.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
1400 mm
Tooth Location
One Side
Belt Trade Size
S8M
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4400-S8M-1400-DD
Zoro #
G108225463
UPC #
-
Country of Origin
Türkiye
Dimensions
Pitch Length
1400 mm
Belt Trade Size
S8M
Top Width
440 mm
Details
Tooth Location
One Side
Item
Timing Belt
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Industry Number
4400-S8M-1400
Tooth Shape
Modified Curvilinear
Belt Material
Neoprene
Number of Teeth
175
Belt Series
Dura-Sure Torque
Pitch
8 mm
Description
One New Aftermarket Manufacturer Part 4400S8M1400PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 440mm, Length 1400mm, No Of Teeth 175, Material Neoprene, Series S8M, Pitch 8mmFEATURES amp BENEFITSSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neoprene rubber and a continuous helicallywound fiberglass cords to resist heavy shock loadsliliOil resistant, heat resistance and static conductivity resistant meeting or exceeding RMAISO standardsliul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.