Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4500S5M700 DAndD Powerdrive S5M Single STS Replacement Timing Belt

  • Mfr # 4500-S5M-700-DD

  • Zoro # G908227674


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
700 mm
Number of Teeth - Timing Belts
140
Width - Timing Belts
450 mm
Gearbelt Type
S
Resists
Stretching
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4500-S5M-700-DD
Zoro #
G908227674
UPC #
-
Country of Origin
Turkey

Dimensions

Pitch Length - Timing Belts
700 mm
Width - Timing Belts
450 mm

Details

Number of Teeth - Timing Belts
140
Gearbelt Type
S
Resists
Stretching
Material
Rubber
Item
Timing Belt
Temp. Range
-30 to 85°C

Description

One New Aftermarket Manufacturer Part 4500S5M700PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 450mm, Length 700mm, No Of Teeth 140, Material Neoprene, Series S5M, Pitch 5mmFEATURES amp BENEFITSSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neoprene rubber and a continuous helicallywound fiberglass cords to resist heavy shock loadsliliOil resistant, heat resistance and static conductivity resistant meeting or exceeding RMAISO standardsliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.