Shop AFTERMARKET
See all product information
Create Account
4500S5M775 DAndD Powerdrive S5M Single STS Replacement Timing Belt
Mfr # 4500-S5M-775-DD
Zoro # G408227693
product price:Â $311.99
/ea
Free Shipping & Returns
Key Features
Industry Number
4500-S5M-775
Tooth Shape
Modified Curvilinear
Belt Trade Size
S5M
Belt Coating
Nylon
Belt Series
Dura-Sure Torque
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4500-S5M-775-DD
Zoro #
G408227693
UPC #
-
Country of Origin
Türkiye
Dimensions
Belt Trade Size
S5M
Pitch Length
775 mm
Top Width
450 mm
Details
Industry Number
4500-S5M-775
Tooth Shape
Modified Curvilinear
Belt Coating
Nylon
Item
Timing Belt
Belt Series
Dura-Sure Torque
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Tooth Location
One Side
Pitch
5 mm
Number of Teeth
155
Description
One New Aftermarket Manufacturer Part 4500S5M775PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 450mm, Length 775mm, No Of Teeth 155, Material Neoprene, Series S5M, Pitch 5mmFEATURES amp BENEFITSSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsSTS timing belts run silently even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth profile STS timing belts offer a much longer service life then HTD timing beltsliliConstructed from flexible neoprene rubber and a continuous helicallywound fiberglass cords to resist heavy shock loadsliliOil resistant, heat resistance and static conductivity resistant meeting or exceeding RMAISO standardsliul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.