Shop AFTERMARKET
See all product information
Create Account
456MXL019 DAndD Powerdrive MXL Single Replacement Timing Belt
Mfr # 45.6MXL019-DD
Zoro # G908226011
product price:Â $10.99
/eaKey Features
Top Width
0.19 in
Tooth Location
One Side
Pitch
0.08 in
Belt Coating
Nylon
Number of Teeth
57
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
45.6MXL019-DD
Zoro #
G908226011
UPC #
-
Country of Origin
Türkiye
Dimensions
Top Width
0.19 in
Pitch Length
4.56 in
Belt Trade Size
MXL
Details
Tooth Location
One Side
Pitch
0.08 in
Belt Coating
Nylon
Number of Teeth
57
Industry Number
45.6MXL019
Tooth Shape
Trapezoidal
Belt Series
Dura-Premium Torque
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Description
One New Aftermarket Manufacturer Part 456MXL019PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0190 Inch, Length 456 Inch, No Of Teeth 57, Material Neoprene, Series MXL, Pitch 08 InchFEATURES BENE FitsSingle sided timing belt designRequires Very Low Belt TensionRMA Industry standard trapezoidal shaped tooth profilePositive grip created by the teeth prevents slippage or creep from the pulleyliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliFiberglass tension cords for strengthliul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.