Shop AFTERMARKET

473XH1771 DAndD Powerdrive XH Single Replacement Timing Belt

  • Mfr # 473XH1771-DD

  • Zoro # G208222966


product price:  $744.99
/ea
Free Shipping & Returns

Key Features

Top Width
17.71 in
Belt Material
Neoprene
Pitch
7/8 in
Tooth Location
One Side
Number of Teeth
54
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
473XH1771-DD
Zoro #
G208222966
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
17.71 in
Belt Trade Size
XH
Pitch Length
47.3 in

Details

Belt Material
Neoprene
Pitch
7/8 in
Tooth Location
One Side
Number of Teeth
54
Tooth Shape
Trapezoidal
Belt Series
Dura-Premium Torque
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Coating
Nylon
Industry Number
473XH1771

Description

One New Aftermarket Manufacturer Part 473XH1771PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 17710 Inch, Length 473 Inch, No Of Teeth 54, Material Neoprene, Series XHFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliXH timing belts have a thicker tooth then standard H timing belts for more robust transmission loads and speedsliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.