Shop AFTERMARKET

495L1771 DAndD Powerdrive L Single Replacement Timing Belt

  • Mfr # 495L1771-DD

  • Zoro # G808223486


product price:  $341.99
/ea
Free Shipping & Returns

Key Features

Reinforcing Cord Material
Fiberglass
Top Width
17.71 in
Belt Series
Dura-Premium Torque
Pitch
3/8 in
Industry Number
495L1771
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
495L1771-DD
Zoro #
G808223486
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
17.71 in
Belt Trade Size
L
Pitch Length
49-1/2 in

Details

Reinforcing Cord Material
Fiberglass
Belt Series
Dura-Premium Torque
Pitch
3/8 in
Industry Number
495L1771
Item
Timing Belt
Tooth Location
One Side
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Number of Teeth
132
Belt Material
Neoprene

Description

One New Aftermarket Manufacturer Part 495L1771PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 17710 Inch, Length 495 Inch, No Of Teeth 132, Material Neoprene, Series L, Pitch 38 InchFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliProvides a maintenance free, cost effective solution for every timing driveliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.