Shop AFTERMARKET

507XH001 DAndD Powerdrive XH Single Replacement Timing Belt

  • Mfr # 507XH001-DD

  • Zoro # G208224038


product price:  $9.39
/ea

Key Features

Pitch Length
50.7 in
Belt Series
Dura-Premium Torque
Top Width
0.01 in
Belt Trade Size
XH
Tooth Location
One Side
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
507XH001-DD
Zoro #
G208224038
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
50.7 in
Top Width
0.01 in
Belt Trade Size
XH

Details

Belt Series
Dura-Premium Torque
Tooth Location
One Side
Item
Timing Belt
Industry Number
507XH001
Reinforcing Cord Material
Fiberglass
Number of Teeth
58
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Pitch
7/8 in
Belt Material
Neoprene

Description

One New Aftermarket Manufacturer Part 507XH001PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0010 Inch, Length 507 Inch, No Of Teeth 58, Material Neoprene, Series XHFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliXH timing belts have a thicker tooth then standard H timing belts for more robust transmission loads and speedsliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.