Shop AFTERMARKET
See all product information
Create Account
5/16in.-18 x 3/4in. Zinc Finish SAE J429 Grade 5 Round Head Carriage Bolt
- Mfr # SRN25-0002
- Zoro # G508384173
product price:Â
$
10.79
/ea
Key Features
Grade 5 Material Grade/Class
Thread Size
5/16"-18
Fastener Length
3/4 in
Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRN25-0002
- Zoro #
- G508384173
- UPC #
- -
- Country of Origin
- Türkiye
- Material
- Steel
- Finish
- Zinc Plated
- Material Grade/Class
- Grade 5
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Item
- Carriage Bolt
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 3/4 in
Description
One 1 New Aftermarket Replacement Skid Shoe Bolt Specifications:Type - Carriage Bolt,Thread Type - Full Thread,Thread - Coarse,Head - Round,Grade - 5,Length - 3/4,Material - Steel,Dia/Thread Size - 5/16-18,SAE J429Notes: Carriage bolts are pushed into a hole the same size as the shank and then hammered in the rest of the way, where the square shoulder locks it firmly in place. Used whenever a smooth finish surface is needed so that nothing becomes snagged on the fastener. Grade 5 is the most common grade used in manufacturing assembly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.