Shop AFTERMARKET

560XH500 DAndD Powerdrive XH Single Replacement Timing Belt

  • Mfr # 560XH500-DD

  • Zoro # G808226005


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
56 in
Reinforcing Cord Material
Fiberglass
Top Width
5 in
Number of Teeth
64
Belt Trade Size
XH
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
560XH500-DD
Zoro #
G808226005
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
56 in
Top Width
5 in
Belt Trade Size
XH

Details

Reinforcing Cord Material
Fiberglass
Number of Teeth
64
Tooth Shape
Trapezoidal
Belt Series
Dura-Premium Torque
Belt Material
Neoprene
Item
Timing Belt
Tooth Location
One Side
Belt Coating
Nylon
Pitch
7/8 in
Industry Number
560XH500

Description

One New Aftermarket Manufacturer Part 560XH500PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 5000 Inch, Length 56 Inch, No Of Teeth 64, Material Neoprene, Series XHFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliXH timing belts have a thicker tooth then standard H timing belts for more robust transmission loads and speedsliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.