Shop AFTERMARKET

576MXL001 DAndD Powerdrive MXL Single Replacement Timing Belt

  • Mfr # 576MXL001-DD

  • Zoro # G408226498


product price:  $10.79
/ea

Key Features

Industry Number
576MXL001
Top Width
0.01 in
Pitch
0.08 in
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
576MXL001-DD
Zoro #
G408226498
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
0.01 in
Pitch Length
57.6 in
Belt Trade Size
MXL

Details

Industry Number
576MXL001
Pitch
0.08 in
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Series
Dura-Premium Torque
Tooth Location
One Side
Belt Material
Neoprene
Number of Teeth
720
Belt Coating
Nylon

Description

One New Aftermarket Manufacturer Part 576MXL001PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0010 Inch, Length 576 Inch, No Of Teeth 720, Material Neoprene, Series MXL, Pitch 08 InchFEATURES BENE FitsSingle sided timing belt designRequires Very Low Belt TensionRMA Industry standard trapezoidal shaped tooth profilePositive grip created by the teeth prevents slippage or creep from the pulleyliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliFiberglass tension cords for strengthliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.