Shop AFTERMARKET
See all product information
Create Account
600-S14M-2240 DAndD Powerdrive Timing Belt
Mfr # 600-S14M-2240-DD
Zoro # G008362626
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Belt Coating
Nylon
Pitch Length
2240 mm
Tooth Shape
Modified Curvilinear
Top Width
60 mm
Belt Material
Neoprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
600-S14M-2240-DD
Zoro #
G008362626
UPC #
-
Country of Origin
Türkiye
Dimensions
Pitch Length
2240 mm
Top Width
60 mm
Belt Trade Size
S14M
Details
Belt Coating
Nylon
Tooth Shape
Modified Curvilinear
Belt Material
Neoprene
Number of Teeth
160
Tooth Location
One Side
Belt Series
Dura-Sure Torque
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Pitch
14 mm
Industry Number
600-S14M-2240
Description
One New Aftermarket Manufacturer Part#: 600-S14M-2240PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: S14M 14 mm, Belt Type: Single Sided, No. Of Teeth: 160, Widths: 60 mm, Outside Length: 2240 mm, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistantNeoprene teeth have a shear resistance equal to the tensile strength of the belt Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.