63740 Tailwheel Fork for Bush Hog Rotary Cutter 1-1/4in. Yoke 3/4in. Axle

  • Mfr # WHI30-0050

  • Zoro # G308398752


product price:  $90.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WHI30-0050
Zoro #
G308398752
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Replacement Tail Wheel Fork Fits Bush Hog Models: 4ft, 5ft, And 6ft CuttersTech Info:YOKE DIA: 1-1/4FORK I.D. WIDTH: 5-1/2FREE PLAY: 5-1/2OVERALL YOKE LENGTH: 6-1/4AXLE BOLT HOLE: 3/4Replacement fork, Yoke diameter 1-1/4, free play 5-1/2 L, overall yoke length 6-1/4, has reinforced plate at fork neck for added strength. Fits axle bolt. Specifically designed for 4ft, 5ft and 6ft cutters.
Fits most cutters like Bush Hog, Land Pride, Woods, King Kutter, Rhino, Alamo Group
Replaces Part Number:
63740

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.