Shop AFTERMARKET

6543M09 DAndD Powerdrive 3M Single Replacement Timing Belt

  • Mfr # 654-3M-09-DD

  • Zoro # G908228831


product price:  $12.49
/ea

Key Features

Pitch
3 mm
Pitch Length
654 mm
Belt Material
Neoprene
Tooth Location
One Side
Top Width
9 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
654-3M-09-DD
Zoro #
G908228831
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
654 mm
Top Width
9 mm
Belt Trade Size
3M

Details

Pitch
3 mm
Belt Material
Neoprene
Item
Timing Belt
Tooth Location
One Side
Industry Number
654-3M-09
Belt Series
Dura-Sync Torque
Tooth Shape
Curvilinear
Number of Teeth
218
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass

Description

One New Aftermarket Manufacturer Part 6543M09PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 9mm, Length 654mm, No Of Teeth 218, Material Neoprene, Series 3M, Pitch 3mmFEATURES BENE FitsAlso called HTD for High Torque Design these belts have metic pitches in millimeters size 3M, 5M, 8M, 14M and 20MRound curvilinear tooth profile increases the distribution of tension on the timing belt allowing significantly higher horesepower ratingsBecause of their round teeth HTD timing belts mesh accurately with their associated pulley grooves to eliminate belt slippage and speed variationsHTD belt drives are 99 efficient compared to standard sychronous belt drivesliliMeets all RMA standards for oil resistance, heat resistance and static conductivityliliHTD timing belts eliminate the need for maintenance like relubrica

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.