Shop AFTERMARKET

700XH200 DAndD Powerdrive XH Single Replacement Timing Belt

  • Mfr # 700XH200-DD

  • Zoro # G308222217


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
80
Industry Number
700XH200
Tooth Location
One Side
Pitch Length
70 in
Belt Series
Dura-Premium Torque
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
700XH200-DD
Zoro #
G308222217
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
70 in
Belt Trade Size
XH
Top Width
2 in

Details

Number of Teeth
80
Industry Number
700XH200
Tooth Location
One Side
Belt Series
Dura-Premium Torque
Pitch
7/8 in
Item
Timing Belt
Belt Material
Neoprene
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass

Description

One New Aftermarket Manufacturer Part 700XH200PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 2000 Inch, Length 70 Inch, No Of Teeth 80, Material Neoprene, Series XHFEATURES BENE FitsFiberglass tensile cord through entire length for excellent flex life, superior torque capability and lower stretchTrapezoidal tooth profile made from nylon for longer service lifeSingle timing belts are made from Neoprene to provide protection against moisture, grease, grime and oilEliminates the need for lubrication and retensioningliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliXH timing belts have a thicker tooth then standard H timing belts for more robust transmission loads and speedsliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.