Shop AFTERMARKET

78MXL012 DAndD Powerdrive MXL Single Replacement Timing Belt

  • Mfr # 78MXL012-DD

  • Zoro # G608224881


product price:  $9.35
/ea

Key Features

Belt Material
Neoprene
Belt Trade Size
MXL
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Tooth Location
One Side
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
78MXL012-DD
Zoro #
G608224881
UPC #
-
Country of Origin
Türkiye

Dimensions

Belt Trade Size
MXL
Top Width
0.12 in
Pitch Length
7.8 in

Details

Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Pitch
0.08 in
Tooth Location
One Side
Industry Number
78MXL012
Belt Series
Dura-Premium Torque
Item
Timing Belt
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Number of Teeth
98

Description

One New Aftermarket Manufacturer Part 78MXL012PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 0120 Inch, Length 78 Inch, No Of Teeth 98, Material Neoprene, Series MXL, Pitch 08 InchFEATURES BENE FitsSingle sided timing belt designRequires Very Low Belt TensionRMA Industry standard trapezoidal shaped tooth profilePositive grip created by the teeth prevents slippage or creep from the pulleyliliOil ResistantliliHeat ResistantliliAbrasion ResistantliliFiberglass tension cords for strengthliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.