8302234 Cree LED Hi-Lo And Flood Beam Complete Light Kit Fits Case IH 7110 7120

  • Mfr # 8302234-HYC
  • Zoro # G408381302
product price: 
$
1,329.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8302234-HYC
Zoro #
G408381302
UPC #
-
Country of Origin
Türkiye

Description

One New Aftermarket Cree LED Hi-Lo Andamp; Flood Beam Complete Light Kit for Magnum TractorsFits Case IH Models:7110, 7120, 7130, 7140, 7150, 7210, 7220, 7230, 7240, 7250, 8910, 8920, 8930, 8940, 8950Tech Info:- Amps @12V: 3.3 / 8.75- Beam Style: Flood Beam- Beam Style: Hi-Lo Beam
- Diode Manufacturer: CREE LED
- Installation: Plug Andamp; Play Connection
- Lens Material: Polycarbonate
- Locations:
Cab Front
Cab Rear
Corner Headlamp
Fender Rear
Rear Post
- Lumen Range: 3000 - 3999
- Raw Lumens: 3200 / 7800
- Shape: Corner Andamp; Rectangular
- Sold As: Kit
- Volts: 9-32V
- Waterproof Rating: IP67
- Watts: 40/105
8302234, 8302234-HYC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews